Motion
UNI-UNI RED

BRADY
UNI-UNI RED

Universal Tag Inserts: REF NO: S.W.L.: NEXT INSP. DATE DUE:, White on Red
Mi Item #12459322
MFR #UNI-UNI RED
Price$180.51/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
UNI-UNI RED

Universal Tag Inserts: REF NO: S.W.L.: NEXT INSP. DATE DUE:, White on Red
Mi Item #12459322
MFR #UNI-UNI RED

Mfr description
UNI-UNI RED SCAFFTAG INSPECTION TAG INSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.51/pk

Specifications

Dimensions

  • Diameter
    1.7150 in
  • Overall Length
    1.7150 in
  • Thickness
    0.0150 in, 0.38 mm

Details

  • Application
    Inspection Tagging
  • Backing Material
    Plastic
  • Color
    White on Red
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Plastic
  • Message
    SWL Next Insp Date Due
  • Message Header
    Ref. No
  • Message Or Symbol
    SWL Next Insp Date Due
  • Pieces Per Roll
    100
  • Shape
    Circle
  • Standards Met
    RoHS Compliant
  • Type
    Safe Load Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)