1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
5430CKL
Right Angle Drill - Reversible, Chuck Size 3/8 in, Horsepower 0.50 hp, 1400 rpm Maximum Speed
MI ITEM #
12460784
MFR #
5430CKL
List Price
$362.69
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Drill Drivers
SIOUX TOOLS 5430CKL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
5430CKL
Right Angle Drill - Reversible, Chuck Size 3/8 in, Horsepower 0.50 hp, 1400 rpm Maximum Speed
MI ITEM #
12460784
MFR #
5430CKL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$362.69
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
5430CKL DRILL, REV AGL 1400 RPM 3/8KL
Specifications
Chuck Size
3/8 in
Horsepower
0.50 hp
Power Rating
0.50 hp
Maximum Speed
1400 rpm
Reversible
Reversible
Speed
1400 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data