1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
5434C
Inline Drill - Non-Reversible, Chuck Size 3/8 in, Horsepower 0.50 hp, 2500 rpm Maximum Speed
MI ITEM #
12460785
MFR #
5434C
Price
$203.80
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Drill Drivers
SIOUX TOOLS 5434C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
5434C
Inline Drill - Non-Reversible, Chuck Size 3/8 in, Horsepower 0.50 hp, 2500 rpm Maximum Speed
MI ITEM #
12460785
MFR #
5434C
Mfr description
5434C DRILL, NR INLINE 2500RPM 3/8"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$203
.80
/each
Add to Cart
Specifications
Dimensions
Chuck Size
3/8 in
Details
Horsepower
0.50 hp
Maximum Speed
2500 rpm
Power Rating
0.50 hp
Reversible
Non-Reversible
Speed
2500 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items