Motion
5450CRKL

SIOUX TOOLS
5450CRKL

Pistol Grip Drill - Reversible, Chuck Size 1/2 in, 800 rpm Maximum Speed
MI ITEM #12460792
MFR #5450CRKL
Price$322.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
5450CRKL

Pistol Grip Drill - Reversible, Chuck Size 1/2 in, 800 rpm Maximum Speed
MI ITEM #12460792
MFR #5450CRKL

Mfr description
5450CRKL DRILL, REV FRCE 800RPM 1/2KL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.39/each

Specifications

Dimensions

  • Chuck Size
    1/2 in

Details

  • Maximum Speed
    800 rpm
  • Power Rating
    0.50 hp
  • Reversible
    Reversible

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)