Overview
Mfr description
11079 CONTACT WHEEL, 1" DIA. X 3/8" W X
Specifications
- Accessory TypeContact Wheel
- For Use WithDynabrade Sanders
- DescriptionDynabrade 11079 Contact Wheel, 1.0000 in Dia. x 3/8 in W x 3/8 in I.D, Round Radiused Face, 70 Duro Rubber
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data