Overview
Mfr description
11135 1/2" (13 MM) X 2" (51 MM) HARD PLA
Specifications
- Accessory TypeSanding Pad
- Description1/2 in (13 mm) x 2.0000 in (51 mm) Hard Platen Pad
- For Use WithContact Arm Assemblies and Parts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data