Specifications
Details
- Accessory TypeContact Wheel
- DescriptionDynabrade 11618 Contact Wheel Ass'y, 2.0000 in Dia. x 1.0000 in W x 5/8 in I.D, Flat Face, 90 Duro Rubber
- For Use With11717 contact arm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)