Overview
Mfr description
11851 CONTACT WHEEL ASS'Y, 2" DIA. X 2"
Specifications
- Accessory TypeContact Wheel
- For Use WithBelt Tools
- DescriptionContact Wheel Ass'y, 2.0000 in Dia. x 2.0000 in W x 1-1/8 in I.D, Standard Face, 90 Duro Urethane
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data