Specifications
Details
- Accessory TypeContact Arm
- DescriptionContact Arm Ass'y, 1.0000 in (25 mm) Dia. x 2.0000 in (51 mm) W, Serrated Wheel
- For Use WithDynafile III
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)