1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DYNABRADE INC
53079
Inline Drill - Chuck Size 1/4 in, Horsepower 0.40 hp
MI ITEM #
12463962
MFR #
53079
List Price
$1,348.81
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Drill Drivers
DYNABRADE INC 53079
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DYNABRADE INC
53079
Inline Drill - Chuck Size 1/4 in, Horsepower 0.40 hp
MI ITEM #
12463962
MFR #
53079
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,348.81
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
53079 1/4" DRILL .4 HP, 5,000 RPM, STRAI
Specifications
Chuck Size
1/4 in
Hose Size
1/4 in
Horsepower
0.40 hp
Power Rating
0.40 hp
Maximum Speed
5000 rpm
Air Consumption
22 scfm
Speed
5000 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought