1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DYNABRADE INC
53094
Pistol Grip Drill - Chuck Size 3/8 in, Horsepower 0.70 hp
MI ITEM #
12463970
MFR #
53094
Your Price
$1,842.52
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Drill Drivers
DYNABRADE INC 53094
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DYNABRADE INC
53094
Pistol Grip Drill - Chuck Size 3/8 in, Horsepower 0.70 hp
MI ITEM #
12463970
MFR #
53094
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,842.52
/each
(List
$2,303.15
)
Qty
Add to Cart
Overview
Mfr description
53094 3/8" DRILL .7 HP, 2,400 RPM, PISTO
Specifications
Chuck Size
3/8 in
Hose Size
3/8 in
Horsepower
0.70 hp
Power Rating
0.70 hp
Maximum Speed
2400 rpm
Air Consumption
30 scfm
Speed
2400 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought