Motion
53096
Pistol Grip Drill - Chuck Size 3/8 in, Horsepower 0.70 hp
Mi Item #12463972
MFR #53096
Price$1,033.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pistol Grip Drill - Chuck Size 3/8 in, Horsepower 0.70 hp
Mi Item #12463972
MFR #53096

Mfr description
53096 3/8" DRILL .7 HP, 20,000 RPM, PIST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,033.57/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Hose Size
    3/8 in

Details

  • Air Consumption
    33 scfm
  • Horsepower
    0.70 hp
  • Maximum Speed
    20000 rpm
  • Power Rating
    0.70 hp
  • Speed
    20000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)