Overview
Mfr description
65133 CONTACT ARM ASS'Y, 5/8" DIA. X 1"
Specifications
- Accessory TypeContact Arm
- For Use WithVersatility Grinder
- DescriptionDynabrade 65133 Contact Arm Ass'y, 5/8 in Dia. x 1.0000 in W, Urethane Wheel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data