Motion
78035
30 in Belt Length, 38 mm Belt Width
Mi Item #12466582
MFR #78035
Price$22.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 in Belt Length, 38 mm Belt Width
Mi Item #12466582
MFR #78035

Mfr description
78035 1-1/2" (38 MM) W X 30" (762 MM) L
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.71/each

Specifications

Dimensions

  • Belt Length
    30 in
  • Belt Width
    1-1/2 in
  • Overall Length
    30.0000 in, 762 mm

Details

  • Abrasive Type
    Non-Woven
  • Application
    Grinding
  • Grade
    Very Fine
  • Package Quantity
    10
  • Product Types
    Non-Woven Abrasive Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)