Motion
78116
864 mm Belt Length, 19 mm Belt Width
MI ITEM #12466638
MFR #78116
Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
864 mm Belt Length, 19 mm Belt Width
MI ITEM #12466638
MFR #78116

Mfr description
78116 3/4" (19 MM) W X 34" (864 MM) L ME
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.63/each

Specifications

Dimensions

  • Belt Length
    34 in
  • Belt Width
    3/4 in
  • Overall Length
    34.0000 in, 864 mm
  • Overall Width
    1.0000 in, 25 mm

Details

  • Abrasive Type
    Non-Woven
  • Grade
    Medium
  • Package Quantity
    10
  • Product Types
    Non-Woven Abrasive Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)