Motion
79029
120 Grit, Zirconia Alumina Material, 457 mm Belt Length, 6 mm Belt Width
MI ITEM #12467279
MFR #79029
Your Price$2.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 Grit, Zirconia Alumina Material, 457 mm Belt Length, 6 mm Belt Width
MI ITEM #12467279
MFR #79029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.50/each(List $2.88)

Overview

Mfr description
79029 1/4" (6 MM) W X 18" (457 MM) L 120

Specifications

  • Application
    Slack Polishing
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    120
  • Belt Length
    18 in
  • Belt Width
    1/4 in
  • Product Types
    Narrow Belt
  • Overall Length
    18.0000 in, 457 mm
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text