Motion
79047
36 Grit, Zirconia Alumina Material, 610 mm Belt Length, 13 mm Belt Width
MI ITEM #12467291
MFR #79047
Your Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Grit, Zirconia Alumina Material, 610 mm Belt Length, 13 mm Belt Width
MI ITEM #12467291
MFR #79047

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.65/each(List $3.06)

Overview

Mfr description
79047 1/2" (13 MM) W X 24" (610 MM) L 36

Specifications

  • Application
    Blending, Polishing
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    36
  • Belt Length
    24 in
  • Belt Width
    1/2 in
  • Product Types
    Narrow Belt
  • Overall Length
    24.0000 in, 610 mm
  • Overall Width
    1.0000 in, 25 mm
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text