Motion
79146
80 Grit, Ceramic Alumina Material, 610 mm Belt Length, 6 mm Belt Width
MI ITEM #12467381
MFR #79146
List Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 Grit, Ceramic Alumina Material, 610 mm Belt Length, 6 mm Belt Width
MI ITEM #12467381
MFR #79146

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.23/each for your price

Overview

Mfr description
79146 1/4" (6 MM) W X 24" (610 MM) L 80

Specifications

  • Application
    Blending, Polishing
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    80
  • Belt Length
    24 in
  • Belt Width
    1/4 in
  • Product Types
    Narrow Belt
  • Overall Length
    24.0000 in, 610 mm
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text