Motion
79185
120 Grit, Ceramic Alumina Material, 305 mm Belt Length, 13 mm Belt Width
MI ITEM #12467410
MFR #79185
Your Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 Grit, Ceramic Alumina Material, 305 mm Belt Length, 13 mm Belt Width
MI ITEM #12467410
MFR #79185

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.28/each(List $4.93)

Overview

Mfr description
79185 1/2" (13 MM) W X 12" (305 MM) L 12

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    120
  • Belt Length
    12 in
  • Belt Width
    1/2 in
  • Product Types
    Narrow Belt
  • Overall Length
    12.0000 in, 305 mm
  • Overall Width
    1.0000 in, 25 mm
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text