Motion
79195
36 Grit, Ceramic Alumina Material, 394 mm Belt Length, 89 mm Belt Width
MI ITEM #12467420
MFR #79195
Your Price$30.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Grit, Ceramic Alumina Material, 394 mm Belt Length, 89 mm Belt Width
MI ITEM #12467420
MFR #79195

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.20/each(List $34.72)

Overview

Mfr description
79195 3-1/2" (89 MM) W X 15-1/2" (394 MM

Specifications

  • Application
    Deburring, Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    36
  • Belt Length
    394 mm
  • Belt Width
    3-1/2 in
  • Product Types
    Narrow Belt
  • Overall Length
    16.0000 in, 394 mm
  • Overall Width
    4.0000 in, 102 mm
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text