Motion
90196
80 Grit, Zirconia Alumina Material, 394 mm Belt Length, 25 mm Belt Width
MI ITEM #12468363
MFR #90196
List Price$9.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 Grit, Zirconia Alumina Material, 394 mm Belt Length, 25 mm Belt Width
MI ITEM #12468363
MFR #90196

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.27/each for your price

Overview

Mfr description
90196 1" (25 MM) W X 15-1/2" (394 MM) L

Specifications

  • Application
    Deburring, Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    80
  • Belt Length
    394 mm
  • Belt Width
    1 in
  • Product Types
    Narrow Belt
  • Overall Length
    16.0000 in, 394 mm
  • Overall Width
    1.0000 in, 25 mm
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text