Motion
90224
180 Grit, Aluminum Oxide Material, 457 mm Belt Length, 6 mm Belt Width
Mi Item #12468376
MFR #90224
Price$1.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
180 Grit, Aluminum Oxide Material, 457 mm Belt Length, 6 mm Belt Width
Mi Item #12468376
MFR #90224

Mfr description
90224 1/4" (6 MM) W X 18" (457 MM) L 180
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.82/each

Specifications

Dimensions

  • Belt Length
    18 in
  • Belt Width
    1/4 in
  • Overall Length
    18.0000 in, 457 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Slack Polishing
  • Grit Number
    180
  • Package Quantity
    50
  • Product Types
    Narrow Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)