Motion
90244
180 Grit, Aluminum Oxide Material, 457 mm Belt Length, 13 mm Belt Width
MI ITEM #12468382
MFR #90244
List Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
180 Grit, Aluminum Oxide Material, 457 mm Belt Length, 13 mm Belt Width
MI ITEM #12468382
MFR #90244

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.15/each for your price

Overview

Mfr description
90244 1/2" (13 MM) W X 18" (457 MM) L 18

Specifications

  • Application
    Slack Polishing
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    180
  • Belt Length
    18 in
  • Belt Width
    1/2 in
  • Product Types
    Narrow Belt
  • Overall Length
    18.0000 in, 457 mm
  • Overall Width
    1.0000 in, 25 mm
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought