Motion
90367
60 Grit, Aluminum Oxide Material, 864 mm Belt Length, 19 mm Belt Width
MI ITEM #12468416
MFR #90367
List Price$4.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Grit, Aluminum Oxide Material, 864 mm Belt Length, 19 mm Belt Width
MI ITEM #12468416
MFR #90367

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.04/each for your price

Overview

Mfr description
90367 3/4" (19 MM) W X 34" (864 MM) L 60

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Belt Length
    34 in
  • Belt Width
    3/4 in
  • Product Types
    Narrow Belt
  • Overall Length
    34.0000 in, 864 mm
  • Overall Width
    1.0000 in, 25 mm
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text