Motion
90368
80 Grit, Aluminum Oxide Material, 864 mm Belt Length, 19 mm Belt Width
MI ITEM #12468417
MFR #90368
List Price$4.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 Grit, Aluminum Oxide Material, 864 mm Belt Length, 19 mm Belt Width
MI ITEM #12468417
MFR #90368

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.04/each for your price

Overview

Mfr description
90368 3/4" (19 MM) W X 34" (864 MM) L 80

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Belt Length
    34 in
  • Belt Width
    3/4 in
  • Product Types
    Narrow Belt
  • Overall Length
    34.0000 in, 864 mm
  • Overall Width
    1.0000 in, 25 mm
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text