Motion
90400
610 mm Belt Length, 13 mm Belt Width
MI ITEM #12468434
MFR #90400
Your Price$11.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
610 mm Belt Length, 13 mm Belt Width
MI ITEM #12468434
MFR #90400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.57/each(List $14.47)

Overview

Mfr description
90400 1/2" (13 MM) W X 24" (610 MM) L VE

Specifications

  • Abrasive Type
    Non-Woven
  • Belt Length
    24 in
  • Belt Width
    1/2 in
  • Grade
    Very Fine
  • Product Types
    Non-Woven Abrasive Belt
  • Overall Length
    24.0000 in, 610 mm
  • Overall Width
    1.0000 in, 25 mm
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text