Motion
91127
80 Grit, Aluminum Oxide Material, 18.0000 in Belt Length, 1.0000 in Belt Width
MI ITEM #12468687
MFR #91127
Your Price$2.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 Grit, Aluminum Oxide Material, 18.0000 in Belt Length, 1.0000 in Belt Width
MI ITEM #12468687
MFR #91127

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.61/each(List $3.01)

Overview

Mfr description
91127 1" (25 MM) W X 18" (457 MM) L 80 G

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Belt Length
    18 in
  • Belt Width
    1 in
  • Product Types
    Narrow Abrasive Belt
  • Overall Length
    18.0000 in, 457 mm
  • Overall Width
    1.0000 in, 25 mm
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text