Motion
91386
120 Grit, Ceramic Alumina Material, 610 mm Belt Length, 13 mm Belt Width
MI ITEM #12468778
MFR #91386
Your Price$7.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 Grit, Ceramic Alumina Material, 610 mm Belt Length, 13 mm Belt Width
MI ITEM #12468778
MFR #91386

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.38/each(List $8.49)

Overview

Mfr description
91386 1/2" (13 MM) W X 24" (610 MM) L 12

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    120
  • Belt Length
    24 in
  • Belt Width
    1/2 in
  • Product Types
    Narrow Belt
  • Overall Length
    24.0000 in, 610 mm
  • Overall Width
    1.0000 in, 25 mm
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text