Motion
92149
60 Grit, Ceramic Alumina Material, 457 mm Belt Length, 13 mm Belt Width
Mi Item #12469072
MFR #92149
Price$5.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Grit, Ceramic Alumina Material, 457 mm Belt Length, 13 mm Belt Width
Mi Item #12469072
MFR #92149

Mfr description
92149 1/2" (13 MM) W X 18" (457 MM) L 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.92/each

Specifications

Dimensions

  • Belt Length
    18 in
  • Belt Width
    1/2 in
  • Overall Length
    18.0000 in, 457 mm
  • Overall Width
    1.0000 in, 25 mm

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Grit Number
    60
  • Package Quantity
    25
  • Product Types
    Scalloped Edge Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)