Motion
92187
80 Grit, Zirconia Alumina Material, 30 in Belt Length, 25 mm Belt Width
MI ITEM #12469088
MFR #92187
Your Price$5.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 Grit, Zirconia Alumina Material, 30 in Belt Length, 25 mm Belt Width
MI ITEM #12469088
MFR #92187

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.25/each(List $6.04)

Overview

Mfr description
92187 1" (25 MM) W X 30" (762 MM) L 80 G

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    80
  • Belt Length
    30 in
  • Belt Width
    1 in
  • Product Types
    Narrow Belt
  • Overall Length
    30.0000 in, 762 mm
  • Overall Width
    25 mm, 1.0000 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text