Overview
Mfr description
94492 5" (127 MM) DIA. X 2-3/4" (70 MM)
Specifications
- Accessory TypePneumatic Wheel
- Description5.0000 in (127 mm) Dia. x 2-3/4 in (70 mm) W Standard Dynacushion Pneumatic Wheel
- For Use With2-3/4 in (70 mm) W x 15-1/2 in (394 mm) L Belt
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data