Overview
Mfr description
02-161397 ERV1-16V-5.00-12T-12DG PROPORT
Specifications
- Overall Width2.50 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- Overall Height6.50 in
- LeakageStandard
- Manufacturer Catalog Number02-161397
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data