Motion
02-161827
ERV1-16-15.00-0-00 Proportional Valves
MI ITEM #12470904
MFR #02-161827
Price$305.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERV1-16-15.00-0-00 Proportional Valves
MI ITEM #12470904
MFR #02-161827

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$305.43/each

Specifications

Dimensions

  • Overall Height
    1.53 in
  • Overall Width
    1.53 in

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-161827
  • Maximum Operating Pressure
    210 bar

Overview

Mfr description
02-161827 ERV1-16-15.00-0-00 PROPORTIONA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought