Overview
Mfr description
02-169432 ERV1-10-30.00-6T-12DG PROPORTI
Specifications
- Overall Width2.00 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- Overall Height5.37 in
- LeakageStandard
- Manufacturer Catalog Number02-169432
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data