Specifications
Dimensions
- Overall Height5.37 in
- Overall Width2.00 in
Details
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- LeakageStandard
- Manufacturer Catalog Number02-169440
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)