Motion
02-169447
EPRV1-10-5.00-0-00 Proportional Valves
Mi Item #12470918
MFR #02-169447
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPRV1-10-5.00-0-00 Proportional Valves
Mi Item #12470918
MFR #02-169447

Mfr description
02-169447 EPRV1-10-5.00-0-00 PROPORTIONA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.92 in
  • Overall Width
    1.53 in

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-169447
  • Maximum Operating Pressure
    35 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)