Motion
02-169448
EPRV1-10-3.00-0-00 Proportional Valves
MI ITEM #12470919
MFR #02-169448
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPRV1-10-3.00-0-00 Proportional Valves
MI ITEM #12470919
MFR #02-169448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02-169448 EPRV1-10-3.00-0-00 PROPORTIONA

Specifications

  • Maximum Operating Pressure
    35 bar
  • Overall Width
    1.53 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Overall Height
    1.92 in
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-169448

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text