Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPRV1-10-2.00-0-00 Proportional Valves
MI ITEM #12470920
MFR #02-169449

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02-169449 EPRV1-10-2.00-0-00 PROPORTIONA

Specifications

  • Maximum Operating Pressure
    35 bar
  • Overall Width
    1.53 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Overall Height
    1.92 in
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-169449

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text