Motion
02-169622
ERV1-10-20.00-6T-12DG Proportional Valves
MI ITEM #12470923
MFR #02-169622
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERV1-10-20.00-6T-12DG Proportional Valves
MI ITEM #12470923
MFR #02-169622

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    5.37 in
  • Overall Width
    2.00 in
  • Port Size
    9.525 MM

Details

  • Coil Termination
    DIN43650
  • Diode
    No
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Pressure Relief Valve
  • Housing Material
    Aluminum
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-169622
  • Maximum Flow Rate
    60 L/min
  • Maximum Operating Pressure
    240 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Electrically Operated
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Style
    Spool
  • Supply Voltage
    12 V
  • Valve Material
    Steel

Overview

Mfr description
02-169622 ERV1-10-20.00-6T-12DG PROPORTI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought