Motion
02-171458
ERV1-10V-30.00-0-00 Proportional Valves
MI ITEM #12470927
MFR #02-171458
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERV1-10V-30.00-0-00 Proportional Valves
MI ITEM #12470927
MFR #02-171458

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.92 in
  • Overall Width
    1.53 in

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Manufacturer Catalog Number
    02-171458
  • Maximum Flow Rate
    60 L/min
  • Number Of Valve Ports
    2
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Viton
  • Style
    Spool

Overview

Mfr description
02-171458 ERV1-10V-30.00-0-00 PROPORTION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought