Motion
02-171616
ERV1-10V-20.00-0-00 Proportional Valves
MI ITEM #12470928
MFR #02-171616
List Price$269.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERV1-10V-20.00-0-00 Proportional Valves
MI ITEM #12470928
MFR #02-171616

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$269.97/each for your price

Overview

Mfr description
02-171616 ERV1-10V-20.00-0-00 PROPORTION

Specifications

  • Maximum Operating Pressure
    240 bar
  • Overall Width
    1.53 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Seal Material
    Viton
  • Overall Height
    1.53 in
  • Diode
    No
  • Manufacturer Catalog Number
    02-171616

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text