Motion
02-176784
ERV1-16-8.00-12T-24DG Proportional Valves
Mi Item #12470940
MFR #02-176784
Price$425.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERV1-16-8.00-12T-24DG Proportional Valves
Mi Item #12470940
MFR #02-176784

Mfr description
02-176784 ERV1-16-8.00-12T-24DG PROPORTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.26/each

Specifications

Dimensions

  • Overall Height
    6.50 in
  • Overall Width
    2.50 in
  • Port Size
    19.05 MM

Details

  • Coil Termination
    DIN43650
  • Diode
    No
  • Factory Set Pressure
    57 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Pressure Relief Valve
  • Housing Material
    Aluminum
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-176784
  • Maximum Flow Rate
    132 L/min
  • Maximum Operating Pressure
    240 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Electrically Operated
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Style
    Spool
  • Supply Voltage
    24 V
  • Valve Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)