Overview
Mfr description
02-177890 ERV1-16-30.00-0-12DN PROPORTIO
Specifications
- Overall Width1.53 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- Overall Height1.53 in
- LeakageStandard
- Manufacturer Catalog Number02-177890
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data