Overview
Mfr description
02-181904 ERV1-10-22.00-6T-24DG PROPORTI
Specifications
- Overall Width2.00 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- Overall Height5.37 in
- LeakageStandard
- Manufacturer Catalog Number02-181904
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data