Motion
02-182105
EPRV1-5824-25 Proportional Valves
MI ITEM #12470951
MFR #02-182105
Price$376.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPRV1-5824-25 Proportional Valves
MI ITEM #12470951
MFR #02-182105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$376.15/each

Specifications

Dimensions

  • Overall Height
    5.37 in
  • Overall Width
    2.00 in

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Electro proportional flow control
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-182105
  • Maximum Operating Pressure
    210 bar
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    16/13

Overview

Mfr description
02-182105 EPRV1-5824-25 PROPORTIONAL VAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought