Motion
02-182843
EPRV2-8-0-24DGS Proportional Valves
Mi Item #12470955
MFR #02-182843
Price$173.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPRV2-8-0-24DGS Proportional Valves
Mi Item #12470955
MFR #02-182843

Mfr description
02-182843 EPRV2-8-0-24DGS PROPORTIONAL V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.80/each

Specifications

Dimensions

  • Overall Height
    1.25 in
  • Overall Width
    1.25 in

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Electro proportional flow control
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-182843
  • Maximum Operating Pressure
    210 bar
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    16/13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)