Motion
02-183639
ERV1-16V-30.00-0-24DG Proportional Valves
MI ITEM #12470957
MFR #02-183639
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERV1-16V-30.00-0-24DG Proportional Valves
MI ITEM #12470957
MFR #02-183639

Mfr description
02-183639 ERV1-16V-30.00-0-24DG PROPORTI
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.53 in
  • Overall Width
    1.53 in

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-183639
  • Maximum Operating Pressure
    210 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)