Specifications
Dimensions
- Overall Height1.25 in
- Overall Width1.25 in
- Port SizeNone
Details
- Coil SeriesS Series
- Coil TerminationDeutsch Moulded
- DiodeNo
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- FunctionPressure Reducing/Relieving Valves
- LeakageStandard
- Manufacturer Catalog Number02-184185
- Maximum Flow Rate7.6 L/min
- Number Of Housing Ports3
- Number Of Valve Ports3
- Operating Temperature-40°C to +120 °C
- OperationDirect Acting
- Port TypeCartridge Only
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
- StyleSpool
- Supply Voltage12 V
Overview
Mfr description
02-184185 EPRV2-8-0-12DNS PROPORTIONAL V