Motion
02-185873
EPRV2-6490-2-A Proportional Valves
Mi Item #12470959
MFR #02-185873
Price$402.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPRV2-6490-2-A Proportional Valves
Mi Item #12470959
MFR #02-185873

Mfr description
02-185873 EPRV2-6490-2-A PROPORTIONAL VA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.81/each

Specifications

Dimensions

  • Overall Height
    1.25 in
  • Overall Width
    1.25 in

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Electro proportional flow control
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-185873
  • Maximum Operating Pressure
    35 bar
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    16/13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)