Motion
02-198766
EFV1-12-0B0-0-00 Proportional Valves
MI ITEM #12470962
MFR #02-198766
List Price$309.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EFV1-12-0B0-0-00 Proportional Valves
MI ITEM #12470962
MFR #02-198766

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$309.11/each for your price

Overview

Mfr description
02-198766 EFV1-12-0B0-0-00 PROPORTIONAL

Specifications

  • Maximum Flow Rate
    77 L/min
  • Maximum Operating Pressure
    210 bar
  • Overall Width
    1.74 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Seal Material
    Buna-N
  • Overall Height
    2.13 in
  • Function
    Flow Control
  • Leakage
    5-30 in3/min
  • Manufacturer Catalog Number
    02-198766
  • Number Of Valve Ports
    3
  • Operating Temperature
    -30°C to +90 °C
  • Operation
    Pilot Operated
  • Override Type
    None
  • Style
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text